Shop All Letters and Numbers
Zoro Select
Letter Set, 1/4 In. H, Steel
Mfr # 3W640
Zoro # G3115996
original price:
$37.99
5% off
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/4 in
- Material Steel
- Case Material Plastic
- Indication Character and Size are Marked on Thumb Side
- Includes (27) A to Z, Ampersand (&)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3W640
- Zoro # G3115996
- UPC # 190735483077
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Character Height | 1/4 in |
Shank Size Square | 7/16 in |
Shank Length | 3 in |
For Shank Diameter | 7/16 in |
Shank Size | 7/16 in x 3 in |
Shank Width | 7/16 in |
Description
Letter Set, Character Height 1/4 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 7/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP FME TARPS 10Ft X 20Ft (TRP1020OR)
- DEWALT Reading Glasses, +3.0, Clear, Polycarbonate (DPG59-130D)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, XL (151800-200-050-23)
- ZORO SELECT Chemical Resistant Sleeves, PE/PP, PK500 (17500)
- ZORO SELECT Number Set, 1/4 In. H, Steel (3W645)
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel (2CDY9)
- ZORO SELECT Letter Set, 3/8 In. H, Steel (1F109)
- ZORO SELECT Number Set, 3/16 In. H, Steel (3W643)
- ZORO SELECT Number Set, 3/16 In. H, Steel (3W699)
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel (1F117)
- NMC Letter Card, 2" A 10 Letters/Card, Ps (LPS5A)
- Zoro Select Letters and Numbers