Shop All Letters and Numbers
Zoro Select
Letter Set, 1/4 In. H, Steel
Mfr # 2CDY7
Zoro # G2872852
original price:
$43.99
16% off
new price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/4 in
- Material Steel
- Impression Letter Type Low Stress Full Character
- Shank Size Square 1/2 in
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CDY7
- Zoro # G2872852
- UPC # 190735440483
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Character Height | 1/4 in |
Shank Size Square | 1/2 in |
Shank Length | 3 in |
For Shank Diameter | 1/2 in |
Shank Width | 1/2 in |
Shank Size | 1/2 in x 3 in |
Description
Letter Set, Character Height 1/4 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Moderate, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Low Stress Full Character, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resist Gloves, Size 6, PR, Cut 5 (STAGPNVPI6)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCDUB)
- MCR SAFETY Leather Gloves, Brown, L, PK12 (36336KL)
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CTH-BLACK)
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDG3)
- ZORO SELECT Number Set, 3/16 In. H, Steel (3W699)
- ZORO SELECT Number Set, 1/4 In. H, Steel (2CDZ9)
- ZORO SELECT Letter Set, 3/16 In. H, Steel (3W638)
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel (2CEA1)
- ZORO SELECT Number Set, 3/8 In. H, Steel (1F108)
- BRADY Carded Numbers, 0 Thru 9, 3/4 In. H, PK25 (9712-# KIT)
- Zoro Select Letters and Numbers