Shop All Letters and Numbers
Zoro Select
Letter Set, 1/4 In. H, Steel
Mfr # 1EC14
Zoro # G2866087
original price:
$90.39
9% off
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/4 in
- Material Steel
- Impression Letter Type Gothic
- Indication Thumb Side
- Shank Size Square 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1EC14
- Zoro # G2866087
- UPC # 190735399064
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Character Height | 1/4 in |
Shank Size Square | 5/8 in |
Shank Length | 3 1/2 in |
For Shank Diameter | 5/8 in |
Shank Size | 5/8 in x 3 1/2 in |
Shank Width | 5/8 in |
Description
Letter Set, Character Height 1/4 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 5/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester (IEX-MWR-06-XXL)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-30-C-33-NO-D4X-A)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR512)
- WESTWARD Knee Pads, Hinged, Gel, EVA Foam, Univ, PR (5MZP9)
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel (2CDY9)
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel (1F117)
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel (1F116)
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (1F111)
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDG3)
- ZORO SELECT Number Set, 1/4 In. H, Steel (3W639)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-5-4-10)
- Zoro Select Letters and Numbers