Shop All Dry Erase Board Accessories
Zoro Select
Letter Box Set, 2 In.
Mfr # UV52302
Zoro # G4006703
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- For Use With Letter Boards
- Includes Set of (145) 2 in Helvetica Characters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UV52302
- Zoro # G4006703
- UPC # 640024604305
- Country of Origin China
- Category Dry Erase Board Accessories
Details
Item | Letter Set |
Material | Plastic |
Color | White |
For Use With | Letter Boards |
Includes | Set of (145) 2 in Helvetica Characters |
Description
Letter Set, For Use With Letter Boards, Color White, Material Plastic, Includes Set of (145) 2 in Helvetica Characters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Cord, 300 ft. L, 1/8" dia., Black (ZUSA287125-300)
- EDUCATIONAL INSIGHTS My First Game - Bears in Pairs (1704)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 2" x 3", Clear, 1000/Case (PB3855)
- ZORO SELECT 2" Showcase Economy Binder, Round Ring, White (AVE19701)
- ZORO SELECT Letter Box Set, 1 In. (UV52305)
- ZORO SELECT Magnetic Tack, 1/2In, Asrt, Mtll, PK30 (2WFW9)
- ZORO SELECT Letter Box Set, 1/2 In. (UV52301)
- MAGNA VISUAL Magnetic Data Card Holders, 1-3/4x3", PK10 (MCH-20-3-0P)
- POST-IT Dry Erase Accessory Tray, 8 1/2 x 3 x 5 1/4, Black (DEFTRAY)
- C-LINE PRODUCTS 8-1/2" x 11" Dry Erase Sheets, Pk25 (57911)
- GHENT Display Rail 96"W x 1-1/2"H (H96-SS)
- Zoro Select Dry Erase Board Accessories