Shop All Dry Erase Board Accessories
Zoro Select
Letter Box Set, 1/2 In.
Mfr # UV52301
Zoro # G4175586
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- For Use With Letter Boards
- Includes Set of (290) 1/2 in Characters
- Accessory Type Letter Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UV52301
- Zoro # G4175586
- UPC # 640024604381
- Country of Origin China
- Category Dry Erase Board Accessories
Details
Item | Letter Set |
Material | Plastic |
Color | White |
For Use With | Letter Boards |
Includes | Set of (290) 1/2 in Characters |
Accessory Type | Letter Set |
Description
Letter Set, For Use With Letter Boards, Color White, Material Plastic, Includes Set of (145) 1/2 in Characters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12" x 10" x 9", Kraft, 25/Bundle (11R328)
- SPARCO Tickets, Double W/Coupon, Be Pk (SPR99230)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 ft x 12 ft, Teal (TCR77368)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-66431M)
- ZORO SELECT Letter Box Set, 1 In. (UV52305)
- ZORO SELECT Magnetic Tack, 1/2In, Asrt, Mtll, PK30 (2WFW9)
- MAGNA VISUAL 3/4" Yellow Magnetic Circles 20/Pk (FI-122)
- MAGNA VISUAL Magnetic Heading Numbers, PK110 (PFN-21)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Green, PK20 (FI-226)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, Yellow, PK25 (PMR-722)
- AARCO 1 1/2" x 4" x 1" Felt Eraser (E2)
- Zoro Select Dry Erase Board Accessories