Shop All Dry Erase Board Accessories
Zoro Select
Letter Box Set, 1 In.
Mfr # UV52305
Zoro # G4162051
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- For Use With Letter Boards
- Includes Set of (145) 1 in Helvetica Characters
- Accessory Type Letter Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UV52305
- Zoro # G4162051
- UPC # 640024604251
- Country of Origin China
- Category Dry Erase Board Accessories
Details
Item | Letter Set |
Material | Plastic |
Color | White |
For Use With | Letter Boards |
Includes | Set of (145) 1 in Helvetica Characters |
Accessory Type | Letter Set |
Description
Letter Set, For Use With Letter Boards, Color White, Material Plastic, Includes Set of (145) 1 in Helvetica Characters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Upper + Lower Case Alphabet Puzzle (47)
- PANDUIT Includes Mp300 Printer, One (1) S100X15 (MP300/E)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26ft., Black/White (TZEFX251)
- SCHOOL SMART BRUSH WHITE BRISTLE 3/4 IN SH - PACK OF 12 PK (1570359)
- ZORO SELECT Magnetic Tack, 1/2In, Asrt, Mtll, PK30 (2WFW9)
- ZORO SELECT Letter Box Set, 1/2 In. (UV52301)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Red (CT8-R)
- MAGNA VISUAL Magnetic Strip RolL x 1in x 50ft, White (MR50-81P)
- LORELL Dry Erase Board Eraser, Black (LLR24850)
- MAGNA VISUAL Magnetic Picture Hanger, 6 in. x 18 in. (PH-50)
- MAGNA VISUAL Magnetic White/Black Months of the Year (FH-17)
- Zoro Select Dry Erase Board Accessories