Shop All Letters and Numbers
Zoro Select
Letter and Number Set, 3/8 In. H, Steel
Mfr # 2CDY3
Zoro # G1944065
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/8 in
- Material Steel
- Hardness 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
- Shank Size Square 1/2 in
- Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CDY3
- Zoro # G1944065
- UPC # 190735440445
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Character Height | 3/8 in |
Shank Size Square | 1/2 in |
Shank Length | 2 13/16 in |
For Shank Diameter | 1/2 in |
Shank Width | 1/2 in |
Shank Size | 1/2 in x 2 13/16 in |
Description
Letter and Number Set, Character Height 3/8 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&), Duty Moderate, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Standard, Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&), Includes Holder No, Letter Casing Uppercase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Molded Sleeve, Class 2, Black, XL, PR (2XLB)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, PU Palm Coating, TPR Knuckle & Finger Guards, M (BW4010)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475F98 (475F98)
- ZORO SELECT Letter Set, 3/32 In. H, Steel (1F103)
- ZORO SELECT Letter Stamp, A Thru Z, PK26 (3XDH3)
- ZORO SELECT Letter and Number Set, 3/32 In. H, Steel (1F114)
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (2CDX9)
- ZORO SELECT Number Set, 1/4 In. H, Steel (3W645)
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel (1F116)
- STRANCO Die Cut Number Label, 0, 10 Cards, PK10 (DBV-5-0-10)
- Zoro Select Letters and Numbers