Shop All Letters and Numbers
Zoro Select
Letter and Number Set, 1/8 In. H, Steel
Mfr # 1F115
Zoro # G2090383
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/8 in
- Material Steel
- Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
- Indication Character and Size are Marked on Thumb Side
- Shank Size Square 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1F115
- Zoro # G2090383
- UPC # 190735400005
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Character Height | 1/8 in |
Shank Size Square | 3/8 in |
Shank Length | 2 3/4 in |
For Shank Diameter | 3/8 in |
Shank Size | 3/8 in x 2 3/4 in |
Shank Width | 3/8 in |
Description
Letter and Number Set, Character Height 1/8 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&), Includes Holder No, Letter Casing Uppercase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40223)
- BROTHER Ptouch TZe Laminated Tape Cartridges, White (BRTTZE221)
- NMC Danger Flammable Materials Sign, D39R (D39R)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (2VLA3)
- ZORO SELECT Number Stamp, 0 Thru 9 (3XDF6)
- ZORO SELECT Letter and Number Set, 3/32 In. H, Steel (1F114)
- ZORO SELECT Number Stamp, 0 Thru 8, PK9 (3XDG6)
- ZORO SELECT Number Set, 1/8 In. H, Steel (3W636)
- ZORO SELECT Number Set, 3/16 In. H, Steel (3W699)
- ZORO SELECT Letter and Number Set, 3/8 In. H, Steel (2CDY3)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 100 pc, 6PK (847015)
- Zoro Select Letters and Numbers