Shop All Letters and Numbers
Zoro Select
Letter and Number Set, 1/8 In. H, Steel
Mfr # 1F111
Zoro # G0383397
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/8 in
- Material Steel
- Indication Character and Size are Marked on Thumb Side
- Case Material Plastic
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1F111
- Zoro # G0383397
- UPC # 190735399965
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Character Height | 1/8 in |
Shank Length | 2 1/2 in |
Shank Size Square | 5/16 in |
For Shank Diameter | 5/16 in |
Shank Width | 5/16 in |
Details
Material | Steel |
Item | Letter and Number Set |
Indication | Character and Size are Marked on Thumb Side |
Case Material | Plastic |
Impression Letter Type | Gothic |
Includes | (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&) |
Hardness | 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End |
Impression Character Style | Gothic |
Character Type Set | Letter/Number Set |
US DOE RDT-F7-3T Specification Compliance | No |
Font | British |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Letter Casing | Uppercase |
Characters Included | A thru Z, 0 thru 9 (6 doubles as 9), Ampersand (&) |
Product Type | Character Sets |
Duty | Heavy |
Includes Holder | No |
Stamp Material | Steel |
Shank Thickness | 5/16 in |
Description
Letter and Number Set, Character Height 1/8 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&), Includes Holder No, Letter Casing Uppercase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cartridge, 3M 6000/7000/FF-400 Series, Organic Vapor (OV), Bayonet, Black, 2 Pack (6001)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Private Prop - P P N T2 (A-1218 Private Prop - P P N T2)
- MONTOUR LINE Blue Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-BL-50-BX)
- MACURCO Calibration Kit, NH3 Gas Type, 34L (AM1-FCK)
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDG3)
- ZORO SELECT Letter Stamp Set, A-Z and Period, 27 pcs. (3XDH9)
- ZORO SELECT Number Set, 3/16 In. H, Steel (3W643)
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel (2CDY1)
- ZORO SELECT Letter Set, 1/4 In. H, Steel (1EC14)
- ZORO SELECT Number Set, 1/8 In. H, Steel (3W641)
- PICKARDT Steel Stamp Letter Set A-Z, 3/8" (PIC-HSS-A-Z-10mm)
- Zoro Select Letters and Numbers