Shop All Letters and Numbers
Zoro Select
Letter and Number Set, 1/4 In. H, Steel
Mfr # 2CDY9
Zoro # G0433097
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/4 in
- Material Steel
- Case Material Plastic
- Shank Length 3 in
- Impression Letter Type Low Stress Full Character
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CDY9
- Zoro # G0433097
- UPC # 190735440506
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Character Height | 1/4 in |
Shank Length | 3 in |
Shank Size Square | 1/2 in |
Shank Width | 1/2 in |
For Shank Diameter | 1/2 in |
Details
Material | Steel |
Case Material | Plastic |
Item | Letter and Number Set |
Impression Letter Type | Low Stress Full Character |
Indication | Character and Size are Marked on Thumb Side |
Includes | (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&) |
Letter Casing | Uppercase |
Includes Holder | No |
Impression Character Style | Low Stress Full Character |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Product Type | Hand Stamp Kit |
Character Type Set | Letter/Number Set |
Characters Included | 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&) |
US DOE RDT-F7-3T Specification Compliance | No |
Duty | Moderate |
Font | British |
Stamp Material | Steel |
Shank Thickness | 1/2 in |
Description
Letter and Number Set, Character Height 1/4 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&), Duty Moderate, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Low Stress Full Character, Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&), Includes Holder No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, White, Labels/Roll: 340 (B30EP-174-593-WT)
- DUAL-LITE Ext Sgn, Thrmplst, Wht, 11 1/2in, 1.78W (EVEUGWEI)
- BADGER TAG & LABEL Hold Tag, 2-7/8 in. W, PK25 (114)
- MECHANIX WEAR Mechanics Gloves, Brown, 10, PR (MPT-07-010)
- ZORO SELECT Letter and Number Set, 3/32 In. H, Steel (1F114)
- ZORO SELECT Number Set, 1/8 In. H, Steel (3W636)
- ZORO SELECT Letter Set, 1/4 In. H, Steel (3W646)
- ZORO SELECT Number Set, 3/16 In. H, Steel (3W643)
- ZORO SELECT Letter and Number Stamp Set, 1/4 In, Steel (2CDY2)
- ZORO SELECT Letter Stamp, A Thru Z, PK26 (3XDH3)
- HY-KO Number House 6 3-1/4In Refl (PS-20/6)
- Zoro Select Letters and Numbers