Shop All Letters and Numbers
Zoro Select
Letter and Number Set, 1/4 In. H, Steel
Mfr # 1F117
Zoro # G2366707
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/4 in
- Material Steel
- Case Material Plastic
- Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
- Hardness 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1F117
- Zoro # G2366707
- UPC # 190735400029
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Character Height | 1/4 in |
Shank Length | 3 in |
Shank Size Square | 1/2 in |
Shank Width | 1/2 in |
For Shank Diameter | 1/2 in |
Details
Material | Steel |
Case Material | Plastic |
Includes | (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&) |
Item | Letter and Number Set |
Hardness | 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End |
Indication | Character and Size are Marked on Thumb Side |
Impression Letter Type | Gothic |
Includes Holder | No |
US DOE RDT-F7-3T Specification Compliance | No |
Character Type Set | Letter/Number Set |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Duty | Heavy |
Impression Character Style | Gothic |
Product Type | Character Sets |
Font | British |
Stamp Material | Steel |
Letter Casing | Uppercase |
Shank Thickness | 1/2 in |
Characters Included | A thru Z, 0 thru 9 (6 doubles as 9), Ampersand (&) |
Description
Letter and Number Set, Character Height 1/4 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&), Includes Holder No, Letter Casing Uppercase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Size 7 Womens Engineer Boot Steel Work Boot (412109BLK070)
- ACCUFORM Emergency Alarm Sign, 12 in Height, 9 in Width, Plastic, L-Shaped, English (PSP415)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP610 (PSP610)
- BRADY Label Roll, White, Labels/Roll: 1000 (B33-250-2-342-2)
- ZORO SELECT Letter Set, 3/8 In. H, Steel (2CEA2)
- ZORO SELECT Number Set, 3/32 In. H, Steel (1F106)
- ZORO SELECT Number Set, 1/8 In. H, Steel (3W636)
- ZORO SELECT Letter and Number Set, 3/32 In. H, Steel (1F110)
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDF9)
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (2CDX9)
- STRANCO Die Cut Letter Label, Q (DBV-SINGLE-8-Q)
- Zoro Select Letters and Numbers