Shop All Traffic Barricades
Zoro Select
Leg Frame Type 2 Modular Barricade, Co-Polyolefin, 45 in H, 45 in L, 24 in W, Orange/White
Mfr # 97-12-002-45
Zoro # G4830996
original price:
$67.57
5% off
new price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/White
- Material Co-Polyolefin
- Height 45 in
- Weight 14 lb
- Length 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 97-12-002-45
- Zoro # G4830996
- UPC # 737415000782
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 45 in |
Length | 45 in |
Width | 24 in |
Reflective Bottom Panel Size | 24 in x 8 in |
Reflective Top Panel Size | 24 in x 8 in |
Storage Size Width | 4 in |
Storage Size Length | 45 in |
Panel Width | 1/2 in |
Panel Length | 24 in |
Overall Height | 45 in |
Overall Length | 24 in |
Bottom Panel Height | 8 in |
Top Panel Height | 8 in |
Width x Height | 24 in x 45 in |
Description
Type 2 Modular Barricade, Accepts Weight Cartridge Yes, Style Leg Frame, Empty Weight 14 lb, Type Type II, Reflective Grade High-Intensity Prismatic, Barricade Color Orange/White, Fillable Yes, Overall Height 45 in, Overall Length 24 in, Interlocking No, Frame Material Plastic, Panel Material Plastic, Features Sandbag Bar, Standards MASH, MUTCD, NCHRP-350, Foldable Yes, Accepts Light Yes, Bottom Panel Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Value Plus, Anchor Sling, 4 ft. (VP123-4)
- PORTWEST Classic Rain Jacket, XXL (US440)
- ATLAS ATLAS GRIP GLOVE LARGE (310GL-09.RT)
- TENSABARRIER Barrier Post with Belt, Black No Scuff (890B-33-33-33-STD-NO-YAX-C)
- ZORO SELECT Barricade Leg, Polyethylene, 36 in H, 36 in L, 36 in W, White (97-01-1600)
- ZORO SELECT Traffic Cone, 5 lb., Orange Cone Color (RS70025C3M64)
- ZORO SELECT Trim Line Channelizer, 49 In. H (03-750-64HI)
- ZORO SELECT Accessory Product For Versa-Guard Product Line. (VG-1070)
- ZORO SELECT Traffic Cone, Orange, with Reflective Tape (45YJ69)
- ZORO SELECT Trim Line Base, For Looper Top Channelizer Cones, 16 lb Weight, Recycled Rubber, 18 in Width, Black (03-752-16)
- PLASTICADE Barricade, Type III, Angle Iron, 6 ft., HIP (3906-HIP-DRILL-KIT)
- Zoro Select Traffic Safety