Shop All Traffic Barricades
Zoro Select
Leg Frame Type 1 Barricade, Polypropylene/Steel, 41 in H, 41 in L, 24 in W, Orange/White
Mfr # 97-03-001-36
Zoro # G6639963
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/White
- Material Polypropylene/Steel
- Height 41 in
- Weight 14 lb
- Length 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 97-03-001-36
- Zoro # G6639963
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 41 in |
Length | 41 in |
Width | 24 in |
Reflective Top Panel Size | 36 in x 8 in |
Panel Length | 36 in |
Storage Size Length | 41 in |
Panel Height | 12 in |
Storage Size Width | 24 in |
Panel Width | 24 in |
Overall Height | 41 in |
Overall Length | 36 in |
Barricade Width | 36 in |
Width x Height | 36 in x 41 in |
Barricade Height | 41 in |
Top Panel Width | 36 in |
Top Panel Height | 8 in |
Description
Type 1 Barricade, Accepts Weight Cartridge Yes, Style Leg Frame, Empty Weight 14 lb, Type Type I, Reflective Grade Engineer, Barricade Color Orange/White, Fillable No, Overall Height 41 in, Overall Length 36 in, Interlocking No, Frame Material Steel, Panel Material Plastic, Standards MASH, MUTCD, NCHRP-350, Foldable Yes, Finish Powder-Coated, Frame Thickness 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-5X)
- ZING Lockout Padlock, KA, Green, 1-3/4"H (7051)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475F91 (475F91)
- JACKSON SAFETY Customer Special Built - Unassigned (50000V1)
- ZORO SELECT Traffic Cone, Slim Shape, PVC, 18 in H, Orange, One Reflective Stripe (6FGZ4)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3603-WREG)
- ZORO SELECT Delineator Post, White, HDPE, 48 In (04-48-WWG)
- ZORO SELECT Delineator Post, Yellow, HDPE, 36 In (04-36-YYG)
- ZORO SELECT Channelizer Cone, 42 in. H, Orange, HDPE (03-770-42-P)
- ZORO SELECT Traffic Cone, 36In, Orange (6FGZ9)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 36 inch H, 15 inch L, 15 inch W, Black (200-1500-36)
- Zoro Select Traffic Barricades