Shop All Traffic Barricades
Zoro Select
Leg Frame Type 1 Barricade, EGR Sheeting, 41 in H, 41 in L, 24 in W, Orange/White
Mfr # 97-03-001-44
Zoro # G4964303
original price:
$91.51
35% off
new price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/White
- Material EGR Sheeting
- Height 41 in
- Weight 15 lb
- Length 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 97-03-001-44
- Zoro # G4964303
- UPC # 737415006814
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 41 in |
Length | 41 in |
Width | 24 in |
Reflective Top Panel Size | 36 in x 8 in |
Panel Width | 24 in |
Storage Size Length | 41 in |
Panel Length | 24 in |
Panel Height | 12 in |
Storage Size Width | 24 in |
Overall Height | 41 in |
Overall Length | 24 in |
Barricade Height | 41 in |
Width x Height | 24 in x 41 in |
Barricade Width | 24 in |
Top Panel Height | 12 in |
Description
Type 1 Barricade, Accepts Weight Cartridge Yes, Style Leg Frame, Empty Weight 15 lb, Type Type I, Reflective Grade Not Retroreflective, Barricade Color Orange/White, Fillable No, Overall Height 41 in, Overall Length 24 in, Legend Blank, Interlocking No, Frame Material Steel, Panel Material Plastic, Standards MUTCD, NCHRP-350, Foldable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Y Strainer, 3/8In NPT(F), 100 Mesh Screen (6433)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Orange, Spandex (EXO-HSO-05-XL)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 11, PR (STACXPNRT11)
- LYLE Danger Sign, 14x10 In., English, U1-1033-RA_14X10 (U1-1033-RA_14X10)
- ZORO SELECT Delineator Post, Orange, HDPE, 36 In (04-36-OWG)
- ZORO SELECT Accessory Product For Versa-Guard Product Line. (VG-1070)
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ8)
- ZORO SELECT Trim Line Channelizer, HDPE, Looper Top, 49 in H, Orange, 4 Reflective Stripes, 6 in H, Engineer (03-750-6EG)
- ZORO SELECT Traffic Cone, 7 lb., Yellow Cone Color (RS70032C-YELLOW3M64)
- ZORO SELECT Trim Line Base, For Looper Top Channelizer Cones, 16 lb Weight, Recycled Rubber, 18 in Width, Black (03-752-16)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 42 inch H, 6 inch L, 6 nch W, Black (200-33-42)
- Zoro Select Traffic Barricades