Shop All Traffic Barricades
Zoro Select
Leg Frame N-Cade Barricade, Polypropylene/Steel, 44 in H, 44 in L, 12 1/2 in W, Orange/White
Mfr # 97-01-007
Zoro # G8478233
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/White
- Material Polypropylene/Steel
- Height 44 in
- Weight 14 lb
- Length 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 97-01-007
- Zoro # G8478233
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 44 in |
Length | 44 in |
Width | 12 1/2 in |
Panel Length | 24 in |
Storage Size Length | 44 in |
Panel Width | 12 in |
Storage Size Width | 12 1/2 in |
Panel Height | 24 in |
Overall Height | 44 in |
Overall Length | 12 in |
Barricade Height | 44 in |
Barricade Width | 12 in |
Width x Height | 12 in x 44 in |
Top Panel Height | 24 in |
Description
N-Cade Barricade, Accepts Weight Cartridge Yes, Style Leg Frame, Empty Weight 14 lb, Type Type I, Reflective Grade Engineer, Barricade Color Orange/White, Fillable No, Overall Height 44 in, Overall Length 12 in, Interlocking No, Frame Material Plastic, Panel Material Plastic, Standards MASH, MUTCD, NCHRP-350, Foldable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 2XL (61650)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Black, PR (IEXT-FRIBLK-06-XXL)
- CONDOR Coated Gloves, M, Nylon, Nitrile, PR (60VY82)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- ZORO SELECT Traffic Cone, 12In, Orange, Weight: 1.7 lb (6FGZ0)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 62 1/4 in W x 24 in H, Orange (TB-5-10)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, White (TB-6-00)
- ZORO SELECT Traffic Cone, 7 lb., Orange Cone Color (RS70032CT3M6)
- ZORO SELECT Traffic Cone, 18 In.Yellow (1YBW6)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 18 in H, Orange, Non-Reflective, Black Base (6FHA9)
- ZORO SELECT Delineator Post, Orange, HDPE, 36 In (04-36-OWG)
- Zoro Select Traffic Safety