Shop All Traffic Barricades
Zoro Select
Leg Frame Barricade, Plastic, 64 in H, 48 in L, 48 in W, Orange/White
Mfr # 7Y499
Zoro # G4852583
original price:
$387.35
8% off
new price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/White
- Material Plastic
- Height 64 in
- Weight 43 lb
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7Y499
- Zoro # G4852583
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 64 in |
Length | 48 in |
Width | 48 in |
Reflective Bottom Panel Size | 8-1/4 x 48 x 17/20 in |
Reflective Top Panel Size | 8-1/4 x 48 x 17/20 in |
Panel Length | 48 in |
Panel Height | 8 1/4 in |
Panel Width | 17/20 in |
Overall Height | 64 in |
Overall Length | 48 in |
Barricade Height | 64 in |
Width x Height | 48 in x 64 in |
Barricade Width | 48 in |
Top Panel Height | 8 1/4 in |
Description
Barricade, Accepts Weight Cartridge No, Style Leg Frame, Empty Weight 43 lb, Type Type III, Barricade Color Orange/White, Fillable No, Overall Height 64 in, Overall Length 48 in, Legend Striped/Blank, Interlocking No, Includes Feet, Hardware, Panels, Uprights, Frame Material Steel, Foldable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Knit, A5, 2XL, Black/Blue, PR (3022-XXL (11))
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Blue (12Pk)(2Bx) (M16001-125-1875)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, Small, Lime, Class 3 (655RC-3)
- DYMO Label Roll, White, Black (30327)
- ZORO SELECT Caution Wet Floor, PVC Cone, Orange, 18 In (6FHC8)
- ZORO SELECT Trim Line Channelizer, Blue, 45 In (03-750-64HBG)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-SLT)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96920)
- ZORO SELECT Vertical Panel Base, Rubber, 1 5/16 in H, 22 in L, 18 1/2 in W, Black (03-760-20)
- ZORO SELECT Delineator Post, 4 In. Dia., Polyethylene (03-747WRBC)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, White (TB-6-00)
- Zoro Select Traffic Safety