Shop All Traffic Barricades
Zoro Select
Leg Frame A-Cade Barricade Kit, polypropylene, 40 in H, 72 in L, 40 in W, Orange/White
Mfr # 97-01-004-012
Zoro # G4857307
product price: $146.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$146.99
Free 30-Day Returns
Key Features
- Color Orange/White
- Material Polypropylene
- Height 40 in
- Weight 34 lb
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 97-01-004-012
- Zoro # G4857307
- UPC # 737415009389
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 40 in |
Length | 72 in |
Width | 40 in |
Panel Height | 2 in |
Storage Size Length | 72 in |
Storage Size Width | 40 in |
Panel Width | 8 in |
Panel Length | 72 in |
Overall Height | 40 in |
Overall Length | 72 in |
Barricade Width | 72 in |
Width x Height | 72 in x 40 in |
Barricade Height | 40 in |
Top Panel Height | 2 in |
Description
A-Cade Barricade Kit, Product Type Barricade Kit, Accepts Weight Cartridge Yes, Style A-Frame, Empty Weight 34 lb, Type Type II, Reflective Grade Engineer, Barricade Color Orange/White, Fillable No, Overall Height 40 in, Overall Length 72 in, Interlocking No, Includes (2) A-Frames, (2) T Boards, Frame Material Plastic, Panel Material PVC, Standards MASH, MUTCD, NCHRP-350, Foldable Yes, Accepts Light Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign English French (EN9496)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU5-0091-RA_14X10 (LCU5-0091-RA_14X10)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, G15 Scratch-Resistant (ODIN-PZ)
- GENUINE GRIP Athletic Shoes, Women, White, 215-8.5W, PR (215-8.5W)
- ZORO SELECT Trim Line Channelizer, Blue, 45 In (03-750-64HBG)
- ZORO SELECT Channelizer Cone Base, Recycled rubber, 2 1/2 in H, 17 in L, 20 in W, Black (03-770-6)
- ZORO SELECT Parking Curb, 4 in H, 3 ft L, 6 in W, Black/Yellow (490W86)
- ZORO SELECT Leg Frame Barricade, Plastic, 64 in H, 48 in L, 48 in W, Orange/White (7Y499)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-DNE)
- ZORO SELECT Traffic Cone, 3 lb., Lime Cone Color (RS45015C-LIME)
- XPOSE SAFETY Retractable Cone Bar, PVC, 53-84" L, Black/Yellow (CBY53/84-4-X-S)
- Zoro Select Traffic Barricades