Shop All Threading Inserts
Zoro Select
Left Hand Insert, M8x1.25, PK6
Mfr # 83160LH
Zoro # G8717606
product price: $50.99
/pk 6, $8.50/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Thread Type Metric
- Length 12 mm
- Application Thread Repair
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83160LH
- Zoro # G8717606
- Country of Origin France
- Category Threading Inserts
Dimensions
Length | 12 mm |
Size | M8x1.25 |
Overall Length | 15/32 in |
Thread Size | M8-1.25 |
Details
Item | Left Hand Insert |
Type | Standard |
Thread Type | Metric |
Application | Thread Repair |
Material | Stainless Steel |
Includes | Insert |
Number of Pieces | 6 |
Manufacturer Location | Globally Sourced |
Compatible Material | Metal |
Thread Direction | Left Hand |
Finish | Plain |
Helical Insert Type | Free-Running |
System of Measurement | Metric |
Description
Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 15/32 in, Thread Size M8-1.25, Thread Direction Left Hand, Thread Type Metric, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1" x 2-1/4" x 16" Ground Rod Driver, 1-1/8" Hex (751102-A)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia. (SKS-024)
- K-TOOL INTERNATIONAL 6 1/2 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (KTI-52006)
- POWERBUILT 1/2" Drive 24Mm Impact Socket (647169)
- ZORO SELECT BSP Repair Kit, 3/8-19, PK10 (88332)
- ZORO SELECT BSW Repair Kit, 5/8-11, PK6 (83729)
- ZORO SELECT Left Hand Insert, 7/16-20, 4pcs. (82123LH)
- ZORO SELECT Left Hand Insert, 3/8-24, 6pcs. (82121LH)
- ZORO SELECT BSF Repair Kit, 3/4-12, 4pcs. (82632)
- ZORO SELECT Left Hand Insert, 1/4-28, 6pcs. (82117LH)
- MICRO 100 Standard, Thread Relief Tools, 0.188" (3/16) Min Bore dia, Overall Length: 2" (LTR-187-6X)
- Zoro Select Threading Inserts