Shop All Threading Inserts
Zoro Select
Left Hand Insert, M24x1.5, PK2
Mfr # 83186LH
Zoro # G8717746
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Metric
- Type Standard
- Length 36 mm
- Application Thread Repair
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 83186LH
- Zoro # G8717746
- Country of Origin France
- Category Threading Inserts
Dimensions
Length | 36 mm |
Size | M24x1.5 |
Overall Length | 1 27/64 in |
Thread Size | M24-1.5 |
Details
Item | Left Hand Insert |
Thread Type | Metric |
Type | Standard |
Application | Thread Repair |
Number of Pieces | 2 |
Includes | Insert |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Metric |
Manufacturer Location | Globally Sourced |
Compatible Material | Metal |
Helical Insert Type | Free-Running |
Thread Direction | Left Hand |
Description
Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 1 27/64 in, Thread Size M24-1.5, Thread Direction Left Hand, Thread Type Metric, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Gear/Bearing Separator, 2 13/32 In, #1 (J4331)
- MITUTOYO Dial Indicator, Fb, .0001-.25" (2356AB-10)
- DYNAMIC Tools 7/16" Stubby Flex Head Ratcheting Wrench (D076214)
- FLEMING SUPPLY 6-piece Pliers Set with Case, Drop Forged and Heat Treated Adjustable Hand Tools with Comfort Grip (171682MDS)
- ZORO SELECT Left Hand Insert, 1/2-20, PK4 (83126LH)
- ZORO SELECT BSF Repair Kit, 3/4-12, 4pcs. (82632)
- ZORO SELECT BSP Repair Kit, 1/4-19, 12pcs. (88311)
- ZORO SELECT Left Hand Insert, 5/8-11, PK2 (83129LH)
- ZORO SELECT Left Hand Insert, 3/8-24, 6pcs. (82121LH)
- ZORO SELECT Helical Total Range Kit All Metric (87930)
- AVK Thread Conversion Kit, 5/16-18, UNC, 2 pcs. (AAT202-518)
- Zoro Select Indexable Tools