Shop All Threading Inserts
Zoro Select
Left Hand Insert, M22x1.5, PK2
Mfr # 83182LH
Zoro # G8717737
product price: $31.99
/pk 2, $16.00/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Thread Type Metric
- Length 33 mm
- Application Thread Repair
- Size M22x1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83182LH
- Zoro # G8717737
- Country of Origin France
- Category Threading Inserts
Dimensions
Length | 33 mm |
Size | M22x1.5 |
Overall Length | 1 19/64 in |
Thread Size | M22-1.5 |
Details
Item | Left Hand Insert |
Type | Standard |
Thread Type | Metric |
Application | Thread Repair |
Includes | Insert |
Material | Stainless Steel |
Number of Pieces | 2 |
Helical Insert Type | Free-Running |
Manufacturer Location | Globally Sourced |
Compatible Material | Metal |
Thread Direction | Left Hand |
Finish | Plain |
System of Measurement | Metric |
Description
Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 1 19/64 in, Thread Size M22-1.5, Thread Direction Left Hand, Thread Type Metric, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Pozidriv Acr 2 Power Bit x 2 (150Z2ACR)
- IRWIN Extractor Set: 9 Pc. 8mm-19mm with 3/8" Drive (54019)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Short, 10-19mm, 10 Pc (86240)
- MOODY TOOL Nut Driver, Fixed ESD, Long, 5/64" (51-2460)
- ZORO SELECT BSP Repair Kit, 1/8-28, PK12 (88330)
- ZORO SELECT Left Hand Insert, 5/8-11, PK2 (83129LH)
- ZORO SELECT BSP Repair Kit, 3/4-14, PK4 (88335)
- ZORO SELECT Left Hand Insert, 7/16-20, 4pcs. (82123LH)
- ZORO SELECT Left Hand Insert, M8x1.25, PK6 (83160LH)
- ZORO SELECT Left Hand Insert, 1/2-20, PK4 (83126LH)
- CARMEX Threading Insert, 16 IR 14 NPT BMA (16 IR 14 NPT BMA)
- Zoro Select Indexable Tools