Shop All Threading Inserts
Zoro Select
Left Hand Insert, M16x1.5, 4pcs.
Mfr # 82174LH
Zoro # G8717317
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Thread Type Metric
- Length 24 mm
- Application Thread Repair
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 82174LH
- Zoro # G8717317
- Country of Origin United States
- Category Threading Inserts
Dimensions
Length | 24 mm |
Size | M16x1.5 |
Insert Length | 15/16 in |
Number of Sizes | 1 |
Thread Size | M16 |
Details
Item | Thread Repair Kit |
Type | Standard |
Thread Type | Metric |
Application | Thread Repair |
Number of Pieces | 4 |
Includes | Insert, Tap, Tool |
Material | Stainless Steel |
Insert Material | Stainless Steel |
Finish | Plain |
Helical Insert Type | Free-Running |
Manufacturer Location | Made in USA |
Number of Inserts | 6 |
Tool Material | Stainless Steel |
System of Measurement | Metric |
Compatible Material | Metal |
Thread Direction | Left Hand |
Insert Types Included | Helical Inserts |
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 15/16 in, Insert Material Stainless Steel, Number of Inserts 6, Number of Pieces 4, Number of Sizes 1, System of Measurement Metric, Thread Direction Left Hand, Thread Size M16, Thread Type Metric, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hex Key Bit, 3/32" (79358/B)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500089)
- KEO 90 deg SF 5 piece Countersink Set HSS (53029)
- DRILL AMERICA 10-24 Carbon Steel Taper Hand Tap (DWTT10-24)
- ZORO SELECT BSP Repair Kit, 3/4-14, PK4 (88335)
- ZORO SELECT Left Hand Insert, 5/16-24, PK6 (83119LH)
- ZORO SELECT Helical Total Range Kit All Metric (87930)
- ZORO SELECT BSP Repair Kit, 3/8-19, PK10 (88332)
- ZORO SELECT BSP Repair Kit, 1/8-28, PK12 (88330)
- ZORO SELECT Left Hand Insert, 3/8-16, PK6 (83120LH)
- H & H INDUSTRIAL PRODUCTS 1/2-20 Wire Thread Inserts (1011-0260)
- Zoro Select Indexable Tools