Shop All Threading Inserts
Zoro Select
Left Hand Insert, M10x1.25, 6pcs.
Mfr # 82164LH
Zoro # G8717256
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Thread Type Metric
- Length 15 mm
- Application Thread Repair
- Includes Insert, Tap, Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 82164LH
- Zoro # G8717256
- Country of Origin United States
- Category Threading Inserts
Dimensions
Length | 15 mm |
Size | M10x1.25 |
Insert Length | 19/32 in |
Number of Sizes | 1 |
Thread Size | M10 |
Details
Item | Thread Repair Kit |
Type | Standard |
Thread Type | Metric |
Application | Thread Repair |
Includes | Insert, Tap, Tool |
Number of Pieces | 6 |
Material | Stainless Steel |
Insert Material | Stainless Steel |
Thread Direction | Left Hand |
Number of Inserts | 8 |
Insert Types Included | Helical Inserts |
Manufacturer Location | Made in USA |
Finish | Plain |
Compatible Material | Metal |
System of Measurement | Metric |
Tool Material | Stainless Steel |
Helical Insert Type | Free-Running |
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 19/32 in, Insert Material Stainless Steel, Number of Inserts 8, Number of Pieces 6, Number of Sizes 1, System of Measurement Metric, Thread Direction Left Hand, Thread Size M10, Thread Type Metric, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Replacement Blade For Cable Stripper (1903), Steel, 2PK (13544)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill (UGMF68923)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 39/64"x1/2"x1-1/8"x3-3/8" (C33779)
- CRAFTSMAN Cast Torpedo Level, 9 (CMHT82391)
- ZORO SELECT Left Hand Insert, 5/8-11, PK2 (83129LH)
- ZORO SELECT BSW Repair Kit, 5/8-11, PK6 (83729)
- ZORO SELECT BSP Repair Kit, 3/4-14, 4pcs. (88315)
- ZORO SELECT BSF Repair Kit, 3/4-12, 4pcs. (82632)
- ZORO SELECT BSP Repair Kit, 3/8-19, PK10 (88332)
- ZORO SELECT BSP Repair Kit, 3/8-19, 10pcs. (88312)
- TUNGALOY Shim AE16-4DT (6861194)
- Zoro Select Indexable Tools