Shop All Threading Inserts
Zoro Select
Left Hand Insert, 7/8-14, PK2
Mfr # 83134LH
Zoro # G8717554
product price: $29.99
/pk 2, $15.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Thread Type Fine
- Length 1.312 in
- Application Thread Repair
- Includes Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83134LH
- Zoro # G8717554
- Country of Origin France
- Category Threading Inserts
Dimensions
Length | 1.312 in |
Size | 7/8"-14 |
Overall Length | 1 5/16 in |
Thread Size | 7/8"-14 |
Details
Item | Left Hand Insert |
Type | Standard |
Thread Type | Fine |
Application | Thread Repair |
Includes | Insert |
Material | Stainless Steel |
Number of Pieces | 2 |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Finish | Plain |
Compatible Material | Metal |
Thread Direction | Left Hand |
Manufacturer Location | Globally Sourced |
Description
Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 1 5/16 in, Thread Size 7/8 In.-14, Thread Direction Left Hand, Thread Type Fine, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 2-Point Utility Blade, 3/4" W, PK50 (11-800L)
- LENOX Carbide Hole Cutter, 7/8 In, 3/8 Cut D (20093-14CHC)
- BOSCH Flute Screw Extractor, Spiral, #5 (BSPE5)
- GEARWRENCH 3/8" Drive 72-Tooth Gimbal Ratchet (81270)
- ZORO SELECT BSP Repair Kit, 3/4-14, 4pcs. (88315)
- ZORO SELECT Helical Total Range Kit All Metric (87930)
- ZORO SELECT Left Hand Insert, 7/16-20, 4pcs. (82123LH)
- ZORO SELECT BSP Repair Kit, 3/8-19, 10pcs. (88312)
- ZORO SELECT BSW Repair Kit, 1-8, 4pcs. (82735)
- ZORO SELECT BSP Repair Kit, 1/8-28, PK12 (88330)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Max. Bore Depth: 1-1/2" (IAT-1500-10X)
- Zoro Select Indexable Tools