Shop All Threading Inserts
Zoro Select
Left Hand Insert, 5/8-18, PK2
Mfr # 83130LH
Zoro # G8717511
product price: $20.85
/pk 2, $10.43/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Thread Type Fine
- Length 0.938 in
- Application Thread Repair
- Includes Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83130LH
- Zoro # G8717511
- Country of Origin France
- Category Threading Inserts
Dimensions
Length | 0.938 in |
Size | 5/8"-18 |
Overall Length | 15/16 in |
Thread Size | 5/8"-18 |
Details
Item | Left Hand Insert |
Type | Standard |
Thread Type | Fine |
Application | Thread Repair |
Includes | Insert |
Material | Stainless Steel |
Number of Pieces | 2 |
Thread Direction | Left Hand |
System of Measurement | Inch |
Finish | Plain |
Compatible Material | Metal |
Helical Insert Type | Free-Running |
Manufacturer Location | Globally Sourced |
Description
Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 15/16 in, Thread Size 5/8 In.-18, Thread Direction Left Hand, Thread Type Fine, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Sanded (65741GRA)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1.5, 1/4, 1-13/16 In Al (GL4X1500T----01)
- CRESCENT NICHOLSON FILE MILL BASTARD 6""CARD (21825NN)
- KASTAR 950 11-Piece Gasket Punch Set (KS950)
- ZORO SELECT BSW Repair Kit, 1-8, 4pcs. (82735)
- ZORO SELECT BSP Repair Kit, 3/8-19, PK10 (88332)
- ZORO SELECT BSP Repair Kit, 3/8-19, 10pcs. (88312)
- ZORO SELECT BSP Repair Kit, 1/4-19, PK12 (88331)
- ZORO SELECT Left Hand Insert, 3/4-16, PK2 (83132LH)
- ZORO SELECT Left Hand Insert, M8x1.25, PK6 (83160LH)
- CARMEX Threading Insert, 11 IR 11 UN BMA (11 IR 11 UN BMA)
- Zoro Select Threading Inserts