Shop All Threading Inserts
Zoro Select
Left Hand Insert, 5/16-24, PK6
Mfr # 83119LH
Zoro # G8717432
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Thread Type Fine
- Length 0.469 in
- Application Thread Repair
- Size 5/16"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 83119LH
- Zoro # G8717432
- Country of Origin France
- Category Threading Inserts
Dimensions
Length | 0.469 in |
Size | 5/16"-24 |
Overall Length | 15/32 in |
Thread Size | 5/16"-24 |
Details
Item | Left Hand Insert |
Type | Standard |
Thread Type | Fine |
Application | Thread Repair |
Number of Pieces | 6 |
Material | Stainless Steel |
Includes | Insert |
Helical Insert Type | Free-Running |
Finish | Plain |
System of Measurement | Inch |
Compatible Material | Metal |
Thread Direction | Left Hand |
Manufacturer Location | Globally Sourced |
Description
Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 15/32 in, Thread Size 5/16 In.-24, Thread Direction Left Hand, Thread Type Fine, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN PREMIER Notched Trowel, V-Handle, 3/16"x5/32" (771SD)
- JAMESON Wee Buddy Fish Tape w/ 100 ft. of 1/8" Fiberglass Rod (8-18-100K)
- OSG Straight Flute Hand Tap, Plug, 4 (1110700)
- MILWAUKEE TOOL Cordless, 10 in Blade Dia., Max Blade Speed: 4,000 RPM 5/8 in Arbor Size (2734-21)
- ZORO SELECT Left Hand Insert, 3/4-16, PK2 (83132LH)
- ZORO SELECT BSP Repair Kit, 3/4-14, PK4 (88335)
- ZORO SELECT BSW Repair Kit, 1/2-12, PK6 (83724)
- ZORO SELECT BSP Repair Kit, 7/8-14, PK4 (88336)
- ZORO SELECT Left Hand Insert, 3/8-24, 6pcs. (82121LH)
- ZORO SELECT BSP Repair Kit, 1/8-28, PK12 (88330)
- CARMEX Threading Insert, 16 ER A60 BMA (16 ER A60 BMA)
- Zoro Select Indexable Tools