Shop All Threading Inserts
Zoro Select
Left Hand Insert, 3/4-16, PK2
Mfr # 83132LH
Zoro # G8717536
product price: $23.49
/pk 2, $11.75/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Type Fine
- Type Standard
- Length 1.125 in
- Application Thread Repair
- Includes Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83132LH
- Zoro # G8717536
- Country of Origin France
- Category Threading Inserts
Dimensions
Length | 1.125 in |
Size | 3/4"-16 |
Overall Length | 1 1/8 in |
Thread Size | 3/4"-16 |
Details
Item | Left Hand Insert |
Thread Type | Fine |
Type | Standard |
Application | Thread Repair |
Includes | Insert |
Material | Stainless Steel |
Number of Pieces | 2 |
Thread Direction | Left Hand |
System of Measurement | Inch |
Compatible Material | Metal |
Finish | Plain |
Helical Insert Type | Free-Running |
Manufacturer Location | Globally Sourced |
Description
Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 1 1/8 in, Thread Size 3/4 In.-16, Thread Direction Left Hand, Thread Type Fine, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Belt Grinder, 1 1/2 hp, Corded, 110 V (BG-248-3)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- W (46793)
- MILWAUKEE TOOL M12 Hackzall Blade-Plaster (49-00-5461)
- MILWAUKEE TOOL M18 3-1/4" Planer (2623-20)
- ZORO SELECT BSP Repair Kit, 1/8-28, 12pcs. (88310)
- ZORO SELECT BSP Repair Kit, 3/8-19, 10pcs. (88312)
- ZORO SELECT Left Hand Insert, 5/16-24, PK6 (83119LH)
- ZORO SELECT Left Hand Insert, 1/2-20, PK4 (83126LH)
- ZORO SELECT Left Hand Insert, 3/8-16, PK6 (83120LH)
- ZORO SELECT Left Hand Insert, 3/8-24, 6pcs. (82121LH)
- DORIAN Indexable Thread Turning Insert (16IL-AG60-DVK10)
- Zoro Select Threading Inserts