Shop All Threading Inserts
Zoro Select
Left Hand Insert, 1/4-28, 6pcs.
Mfr # 82117LH
Zoro # G8717107
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard
- Thread Type Fine
- Length 0.375 in
- Application Thread Repair
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 82117LH
- Zoro # G8717107
- Country of Origin United States
- Category Threading Inserts
Dimensions
Length | 0.375 in |
Size | 1/4"-28 |
Thread Size | 1/4"-28 |
Number of Sizes | 1 |
Insert Length | 3/8 in |
Details
Item | Thread Repair Kit |
Type | Standard |
Thread Type | Fine |
Application | Thread Repair |
Material | Stainless Steel |
Includes | Insert, Tap, Tool |
Number of Pieces | 6 |
Insert Material | Stainless Steel |
System of Measurement | Inch |
Finish | Plain |
Compatible Material | Metal |
Thread Direction | Left Hand |
Number of Inserts | 8 |
Insert Types Included | Helical Inserts |
Tool Material | Stainless Steel |
Helical Insert Type | Free-Running |
Manufacturer Location | Made in USA |
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 3/8 in, Insert Material Stainless Steel, Number of Inserts 8, Number of Pieces 6, Number of Sizes 1, System of Measurement Inch, Thread Direction Left Hand, Thread Size 1/4 In.-28, Thread Type Fine, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Scissor and Knife Sharpener (32-50)
- RDX 5/8-18 HIGH SPEED STEEL TAPER, PLUG & BOTTOM SET (772SET 5/8-18)
- MILWAUKEE TOOL 1-1/2" x 12" Diamond Premium Wet Core Bit Extension (48-17-4015)
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® SAE/Metric Double Duty Oil Gauging 1/2" x 15m/50' (OCN1293SMEF5N)
- ZORO SELECT BSP Repair Kit, 3/4-14, 4pcs. (88315)
- ZORO SELECT Left Hand Insert, M8x1.25, PK6 (83160LH)
- ZORO SELECT Left Hand Insert, 3/8-24, 6pcs. (82121LH)
- ZORO SELECT BSP Repair Kit, 3/4-14, PK4 (88335)
- ZORO SELECT BSP Repair Kit, 1/8-28, PK12 (88330)
- ZORO SELECT BSW Repair Kit, 1/2-12, PK6 (83724)
- WIDIA Indexable Drilling Insert, 120412, Carbide (TCF120412FPV36)
- Zoro Select Indexable Tools