Shop All Threading Inserts
Zoro Select
Left Hand Insert, 1/2-20, PK4
Mfr # 83126LH
Zoro # G8717493
product price: $35.99
/pk 4, $9.00/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Thread Type Fine
- Length 0.75 in
- Application Thread Repair
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83126LH
- Zoro # G8717493
- Country of Origin France
- Category Threading Inserts
Dimensions
Length | 0.75 in |
Size | 1/2"-20 |
Overall Length | 3/4 in |
Thread Size | 1/2"-20 |
Details
Item | Left Hand Insert |
Type | Standard |
Thread Type | Fine |
Application | Thread Repair |
Number of Pieces | 4 |
Material | Stainless Steel |
Includes | Insert |
Compatible Material | Metal |
Manufacturer Location | Globally Sourced |
Thread Direction | Left Hand |
System of Measurement | Inch |
Finish | Plain |
Helical Insert Type | Free-Running |
Description
Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 3/4 in, Thread Size 1/2 In.-20, Thread Direction Left Hand, Thread Type Fine, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/0 AWG Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B03AX)
- METRIC BLUE 9 Piece Metric L-Shape Hex Key Set, UST197716 (UST197716)
- DRILL AMERICA m22x2 Carbon Steel Hex Die (DWTSMH22X2)
- HUOT Drill Dispenser, Master, 159 Compartments (13175)
- ZORO SELECT Left Hand Insert, 3/8-16, PK6 (83120LH)
- ZORO SELECT BSW Repair Kit, 5/8-11, PK6 (83729)
- ZORO SELECT BSF Repair Kit, 3/4-12, 4pcs. (82632)
- ZORO SELECT Left Hand Insert, 5/16-24, PK6 (83119LH)
- ZORO SELECT BSP Repair Kit, 1/4-19, PK12 (88331)
- ZORO SELECT BSP Repair Kit, 1/4-19, 12pcs. (88311)
- CARMEX Threading Insert, 08 IR 18 NPT BMA (08 IR 18 NPT BMA)
- Zoro Select Indexable Tools