Shop All Threading Inserts
Zoro Select
Left Hand Insert, 1/2-13, PK4
Mfr # 83124LH
Zoro # G8717484
product price: $35.39
/pk 4, $8.85/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Coarse
- Type Standard
- Length 0.75 in
- Application Thread Repair
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83124LH
- Zoro # G8717484
- Country of Origin France
- Category Threading Inserts
Dimensions
Length | 0.75 in |
Size | 1/2"-13 |
Overall Length | 3/4 in |
Thread Size | 1/2"-13 |
Details
Item | Left Hand Insert |
Thread Type | Coarse |
Type | Standard |
Application | Thread Repair |
Material | Stainless Steel |
Number of Pieces | 4 |
Includes | Insert |
Manufacturer Location | Globally Sourced |
Finish | Plain |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Thread Direction | Left Hand |
Compatible Material | Metal |
Description
Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 3/4 in, Thread Size 1/2 In.-13, Thread Direction Left Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming, 4 (1432908)
- TENG TOOLS Straight/Left High Leverage Tin Snips - 492W (492W)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100300)
- DRILL AMERICA 1-9/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-9/32)
- ZORO SELECT Helical UNC, UNF, and Metric Range Kit (87920)
- ZORO SELECT BSW Repair Kit, 5/8-11, PK6 (83729)
- ZORO SELECT BSF Repair Kit, 3/4-12, 4pcs. (82632)
- ZORO SELECT BSP Repair Kit, 3/4-14, 4pcs. (88315)
- ZORO SELECT Left Hand Insert, 3/8-24, 6pcs. (82121LH)
- ZORO SELECT Helical Total Range Kit All Metric (87930)
- CARMEX Threading Insert, 16 IR 11.5 NPT BMA (16 IR 11.5 NPT BMA)
- Zoro Select Threading Inserts