Shop All Threading Inserts
Zoro Select
Left Hand Insert, 1-8, PK2
Mfr # 83135LH
Zoro # G8717563
product price: $46.25
/pk 2, $23.13/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Coarse
- Type Standard
- Length 1.5 in
- Application Thread Repair
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83135LH
- Zoro # G8717563
- Country of Origin France
- Category Threading Inserts
Dimensions
Length | 1.5 in |
Size | 1"-8 |
Overall Length | 1 1/2 in |
Thread Size | 1"-8 |
Details
Item | Left Hand Insert |
Thread Type | Coarse |
Type | Standard |
Application | Thread Repair |
Number of Pieces | 2 |
Includes | Insert |
Material | Stainless Steel |
Manufacturer Location | Globally Sourced |
Thread Direction | Left Hand |
Compatible Material | Metal |
Finish | Plain |
System of Measurement | Inch |
Helical Insert Type | Free-Running |
Description
Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 1 1/2 in, Thread Size 1 In.-8, Thread Direction Left Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Riveter, Industrial Duty, 3045 lb. Force (76002-00003)
- FLAMBEAU Black Protective Case, 20"L x 15"W x 8-1/2"D (50500F)
- DRILL AMERICA 5/16 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC5/16)
- CAPRI TOOLS 1/2 in. Drive 65 ft. lbs. Torque Limiting Extension Bar (CP30083-BAR65)
- ZORO SELECT BSF Repair Kit, 3/4-12, 4pcs. (82632)
- ZORO SELECT Left Hand Insert, 5/16-24, PK6 (83119LH)
- ZORO SELECT BSP Repair Kit, 1/2-14, PK6 (88333)
- ZORO SELECT BSP Repair Kit, 1/4-19, 12pcs. (88311)
- ZORO SELECT Left Hand Insert, 5/8-11, PK2 (83129LH)
- ZORO SELECT BSP Repair Kit, 3/4-14, PK4 (88335)
- WIDIA Threading Insert, NTP, (NT3R)
- Zoro Select Indexable Tools