Shop All Executive Chairs
Zoro Select
Leather Executive Chair, 23-, Fixed, Black
Mfr # 452R28
Zoro # G5379917
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Leather
- Overall Height 49-1/2"
- Overall Width 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 452R28
- Zoro # G5379917
- Country of Origin China
- Category Executive Chairs
Dimensions
Overall Height | 49-1/2" |
Overall Width | 27 1/2 in |
Overall Depth | 29-1/2" |
Back Width | 20 1/2 in |
Seat Depth | 20 in |
Seat Height Min. | 19 1/2 in |
Seat Width | 20-1/2" |
Seat Height Max. | 23 in |
Back Height | 31" |
Width | 27-1/2" |
Seat Height Range | 23- |
Minimum Seat Height | 19 1/2 in |
Maximum Overall Height | 49 1/2 in |
Maximum Seat Height | 23 in |
Seat-Depth | 20" |
Description
Office Chair, Adjustable Arms No, Overall Width 27 1/2 in, Overall Depth 29 1/2 in, Maximum Seat Height 23 in, Maximum Overall Height 49 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 3 1/2 in, Back Color Black, Seat Depth 20 in, Seat Width 20 1/2 in, Seat Material Leather, Back Material Leather, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Style Classification Executive, Minimum Seat Height 19 1/2 in, Tilting Back No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Mod Desk Shell, 60" x 30" x 29", Sepia Walnut (HONLDS6030LE1)
- RACK EM RACKS Rack Em Racks 9083-B Universal Wire Basket; Black - 24 x 6 x 6 in. (9083-B)
- FLASH FURNITURE Square Folding Table, 34.5" W, 34.5" L, 29" H, Plastic Top, White (DAD-MJZ-88-GG)
- MARTEX BRENTWOOD Wash Towel, Cotton, Ecru, 1-3/4 lb., PK12 (7132409)
- ZORO SELECT Leather Executive Chair, 22-, Fixed, Black (452R31)
- ZORO SELECT Leather Executive Chair, 22 1/2-, Fixed, Black (452R19)
- ZORO SELECT Leather Executive Chair, 22-, Adjustable, Black (452R25)
- ZORO SELECT Vinyl Executive Chair, 21 3/4-, Fixed (452R18)
- ZORO SELECT Leather Executive Chair, 22-, Fixed, Black (452R32)
- ZORO SELECT Leather Executive Chair, 19" to 22", Fixed Arms, Black, Silver (36FK01)
- BOSS Executive Chair, Fixed, White (B9476-WT)
- Zoro Select Office Chairs