Shop All Executive Chairs
Zoro Select
Leather Executive Chair, 22-, Fixed, Black
Mfr # 452R32
Zoro # G5378797
original price:
$129.29
4% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed
- Seat Color Black
- Seat Material Leather
- Overall Height 46-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 452R32
- Zoro # G5378797
- UPC # 00751118840117
- Country of Origin China
- Category Executive Chairs
Dimensions
Overall Height | 46-1/2" |
Overall Width | 27 1/2 in |
Overall Depth | 29-1/2" |
Seat Depth | 19 in |
Back Width | 20 in |
Back Height | 29" |
Seat Width | 20" |
Seat Height Min. | 18 1/2 in |
Seat Height Max. | 22 in |
Width | 27-1/2" |
Seat Height Range | 22- |
Minimum Seat Height | 18 1/2 in |
Maximum Overall Height | 46 1/2 in |
Maximum Seat Height | 22 in |
Seat-Depth | 19" |
Description
Office Chair, Adjustable Arms No, Overall Width 27 1/2 in, Overall Depth 29 1/2 in, Maximum Seat Height 22 in, Maximum Overall Height 46 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 20 in, Seat Material Leather, Back Material Leather, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Minimum Seat Height 18 1/2 in, Tilting Back No, Arm Adjustment Not Applicable, Back Height 29 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Honey-Can-Do International SFT-01166 Black Folding Trunk Organizer (SFT-01166)
- R & R TEXTILE Hand Towel, 16x27 In, Hunter Green, PK12 (71627)
- HOMELEGANCE Tamsin Night Stand (1616-4)
- LIVING ACCENTS Living Accents 5005738 Vinyl 1 in. Mini-Blinds; 46 x 64 in. White Cordless (5005738)
- ZORO SELECT Vinyl Executive Chair, 19" to 22", Fixed Arms, Black (6GNN9)
- ZORO SELECT Vinyl Executive Chair, 19" to 23", Fixed Arms, Black, Burgundy (6GNP1)
- ZORO SELECT Leather Executive Chair, 22 1/2-, Fixed, Black (452R17)
- ZORO SELECT Fabric Executive Chair, 22-, Fixed, Black (452R12)
- ZORO SELECT Vinyl Executive Chair, 21 3/4-, Fixed (452R18)
- ZORO SELECT Leather Executive Chair, 19" to 22", Fixed Arms, Black, Silver (36FK01)
- BOSS Executive Chair, Fixed, Grey (B9479-GY)
- Zoro Select Office Chairs