Shop All Executive Chairs
Zoro Select
Leather Executive Chair, 22 1/2-, Fixed, Black
Mfr # 452R19
Zoro # G5363780
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Leather
- Overall Height 46-1/2"
- Overall Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 452R19
- Zoro # G5363780
- Country of Origin China
- Category Executive Chairs
Dimensions
Overall Height | 46-1/2" |
Overall Width | 28 in |
Overall Depth | 31" |
Seat Depth | 20 1/2 in |
Seat Height Max. | 22 1/2 in |
Seat Width | 21" |
Seat Height Min. | 19 1/2 in |
Back Height | 29-1/2" |
Back Width | 20 in |
Width | 28" |
Seat Height Range | 22 1/2- |
Maximum Seat Height | 22 1/2 in |
Minimum Seat Height | 19 1/2 in |
Maximum Overall Height | 46 1/2 in |
Seat-Depth | 20-1/2" |
Description
Office Chair, Adjustable Arms No, Overall Width 28 in, Overall Depth 31 in, Maximum Seat Height 22 1/2 in, Maximum Overall Height 46 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 4 1/2 in, Back Color Black, Seat Depth 20 1/2 in, Seat Width 21 in, Seat Material Leather, Back Material Leather, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Style Classification Executive, Minimum Seat Height 19 1/2 in, Tilting Back No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 36"W, Ivory (G2.B.3648)
- TIKI Torch Gls Tbl Rd/Blu/Cl 6In (1117060)
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", Blk Top, Lt Gray Frame (SDG48B)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Glides, BLK (BR-VDHSO-RG-RG-8540)
- ZORO SELECT Vinyl Executive Chair, 19" to 23", Fixed Arms, Black, Burgundy (6GNP1)
- ZORO SELECT Vinyl Executive Chair, 21 3/4-, Fixed (452R18)
- ZORO SELECT Leather Executive Chair, 22-, Adjustable, Black (452R25)
- ZORO SELECT Vinyl Executive Chair, 19" to 22", Fixed Arms, Black (6GNN9)
- ZORO SELECT Leather Executive Chair, 23-, Fixed, Black (452R28)
- ZORO SELECT Leather Executive Chair, 19" to 22", Fixed Arms, Black, Silver (36FK01)
- LORELL Leather Executive Chair, 18-1/4" to 21-3/4", Padded Arms, Black (LLR63286)
- Zoro Select Office Chairs