Shop All Drum Accessories
Zoro Select
LEAK RPR PREMIXED 16 OZ
Mfr # 1-PMP
Zoro # G4013922
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Disposable Gloves
- Accessory Type Premix, 16 oz.
- Product Type Premix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1-PMP
- Zoro # G4013922
- Country of Origin United States
- Category Drum Accessories
Details
Item | Premix, 16 oz. |
Includes | Disposable Gloves |
Accessory Type | Premix, 16 oz. |
Product Type | Premix |
Description
Premix, 16 oz., Includes Disposable Gloves, Product Type Premix
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Riser, 48 in. W x 10 in. D x 12 in. H, Blk (HWB-BR-48ME)
- LEWISBINS 12 gal Hang & Stack Storage Bin, Plastic, 20 1/4 in W, 12 3/8 in H, 15 1/4 in L, Blue (NPL252 Blue)
- KENNEDY Divider, 4" Drawer, 4 Compt, 29" Cabinets (81930)
- ZORO SELECT 16/20/22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEY4)
- ZORO SELECT Barrel Faucet, 3/4 In, Self-Closing (81)
- ZORO SELECT Drum Faucet, 6-1/4 in. H (DFT-RIGID)
- ZORO SELECT Drum Faucet, Brass Plated Zinc (DFT-AS-SC)
- ZORO SELECT Drum Plug, Round Head, 3/4 In., Steel, PK10 (GTS10ZP)
- ZORO SELECT Insulated Cover, 41 x 45 x 48 In. (DQ4275)
- ZORO SELECT Drum Gate Valve, 2 In, Self-Closing, Brass (08552)
- ZORO SELECT Pressure Relief Plug, Polyethylene, PK10 (GTVP20RP)
- Zoro Select Drums & Accessories