Shop All Drum Accessories
Zoro Select
LEAK RPR PATTIE 10 OZ
Mfr # P-2
Zoro # G4071611
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Plug Pattie, 10 oz.
- Product Type Plug Pattie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-2
- Zoro # G4071611
- Country of Origin United States
- Category Drum Accessories
Details
Item | Plug Pattie, 10 oz. |
Accessory Type | Plug Pattie, 10 oz. |
Product Type | Plug Pattie |
Description
Plug Pattie, 10 oz., Includes Disposable Gloves, Product Type Plug Pattie
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Compact Super Bucket Lid (86100)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Green (QUS260GN)
- S.M. ARNOLD BACK PLATE MICRO HOOK 3x 5/8-11 (AR69-083)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-220-16RD)
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Red (207008)
- ZORO SELECT Desiccant Drum Adapter, Rubber/Steel (404ADPT)
- ZORO SELECT Replacement Blade, For Use With 3AY68 (272012)
- ZORO SELECT Drum Plug, 3/4 In., Stl, Buna Gasket, PK10 (GRS750ZB)
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Dk Grn (207003)
- ZORO SELECT Plugs, Yellow Plastic HDPE (MHNOB8081G)
- CPP 6 IBC Fill Port Cap w/ Gasket/Seal, IBC/150P/027 (B910839)
- Zoro Select Drums & Accessories