Shop All Multi-purpose Air Hoses
Zoro Select
Lead Hose, 3/8 Inx2 Ft
Mfr # S601024-2
Zoro # G3236405
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread (M)NPT x (M)NPT
- Hose Length 2 ft
- Hose Inside Dia. 3/8 in
- Hose Ends 3/8 in
- Type Air/Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # S601024-2
- Zoro # G3236405
- UPC # 699567004608
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 2 ft |
Hose Inside Dia. | 3/8 in |
Hose Inside Dia. (In.) | 3/8 |
Hose Length (Ft.) | 2 |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Outside Dia. | 5/8 in |
Hose Fitting A Size | 3/8 in |
Description
Replacement Hose, Hose Tube Material PVC, Hose Cover Material PVC, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 2 ft, Hose Fitting A Material Brass, Hose Fitting A Type NPT, Hose Fitting A Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Material Brass, Hose Fitting B Type NPT, Hose Fitting B Gender Male, Hose Fitting B Size 3/8 in, Hose Color Red, 150 Degrees F, Burst Pressure 1,200 psi, Hose Strain Relief No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 161 in Outside Length, 2.64 in Top Width, 4 Ribs (BX158/04)
- DAYTON DC Motor, PM, TEFC, 1 HP, 1750 rpm, 90VDC (2M170A)
- LIQUIDYNAMICS Grease Meter, Flex Spout Z Swivel (100452)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK10 (79070)
- ZORO SELECT Lead Hose, 3/4 Inx3 Ft (S601034-3)
- ZORO SELECT Lead Hose, 1/2 Inx2 Ft (S601020-2)
- STEELMAN 30-Foot Long Rubber 3/8" ID Air Hose with 3/8" NPT Brass Fittings (98459-IND)
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-10-11)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Gray (IGGY05030-15-G)
- GROTE Rubber Air Hose 1/2", Black, 250 ft. Spool (81-0012-250)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-03-41)
- Zoro Select Air Hoses