Shop All Multi-purpose Air Hoses
Zoro Select
Lead Hose, 1/2 Inx2 Ft
Mfr # S601020-2
Zoro # G1946576
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 300 psi
- Hose Length (Ft.) 2
- Max. Temp. 150 Degrees F
- Hose Inside Dia. (In.) 1/2
- Type Air/Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # S601020-2
- Zoro # G1946576
- UPC # 699567004615
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length (Ft.) | 2 |
Hose Inside Dia. (In.) | 1/2 |
Hose Length | 2 ft |
Hose Inside Dia. | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Hose Outside Dia. | 3/4 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Replacement Hose, Hose Tube Material PVC, Hose Cover Material PVC, Hose Inside Dia. 1/2 in, Hose Outside Dia. 3/4 in, Hose Length 2 ft, Hose Fitting A Material Brass, Hose Fitting A Type NPT, Hose Fitting A Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Material Brass, Hose Fitting B Type NPT, Hose Fitting B Gender Male, Hose Fitting B Size 1/2 in, Hose Color Red, 150 Degrees F, Burst Pressure 1,200 psi, Hose Strain Relief No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES O-Ring For Flange Fitting, G60898-0016 (G60898-0016)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange Straight (1800X16X16)
- RULAND Coupling, Bellows Clamp, 9mmx8mm (MBC25-9-8-A)
- EBM-PAPST Capacitor Rubber Boot, 1 3/4 In Diameter (710-00-0042)
- ZORO SELECT Lead Hose, 3/4 Inx3 Ft (S601034-3)
- ZORO SELECT Lead Hose, 3/8 Inx2 Ft (S601024-2)
- ALLEGRO INDUSTRIES Cold/Cool Air System Airline Hose, 50ft (9100-50EF)
- CONTINENTAL 3/8" x 100 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20026264)
- INTERSTATE PNEUMATICS Light Blue Polyurethane Hose 1/4" x 100 feet 200 PSI w/Two 1/4" Reusable Solid hose end fittings (HU14-100)
- CONTINENTAL 1" x 50 ft EPDM Coupled Air Hose 140 psi Red (HZR10020-50-77-G)
- FJC R134A Hose Connector (FJC6017)
- Zoro Select Multi-purpose Air Hoses