Zoro Select

Lead Free Solder, Spool Container, 1 oz. (Discontinued)


This Product is Discontinued
Shop for all Solders

Key Features

  • Application Die Cast and Copper Battery Lugs
  • Contents 3% Copper, 97% Tin
  • Wire Dia. (In.) 0.5 in
  • Melting Range (Deg.) 440 to 482
  • Container Size 16 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Zoro Select
  • MFR # 85311
  • Zoro # G4848879
  • UPC #
    091712853114
  • Country of Origin United States
  • Category Solders

Dimensions

Wire Dia. (In.) 0.5 in
Container Size 16 oz
Diameter 1/2 in
Wire Diameter 0.5 in
Dimensions 1/2 in x 1 lb

Description

Solder Wire, Form Solid Wire, Material Composition 97 Percent Tin; 3 Percent Copper, Wire Diameter 0.5 in, Weight 1 lb, Melting Temperature (Minimum) 440 Degrees F, Melting Temperature (Maximum) 590 Degrees F, Solder Series FloSAFE, Application Die Cast and Copper Battery Lugs, Container Type Spool, Features Lead Free, Standards AB1953

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products