Shop All Hand Rivet Tools
Zoro Select
Lazy Tong Riveter, 1/8, 5/32, 3/16, 1/4 In
Mfr # 5TUW8
Zoro # G2027532
product price: $55.09
/ea
$55.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Rivet Tool
- For Rivet Type Blind
- For Rivet Dia. 1/8 in, 5/32 in, 3/16 in, 1/4 in
- Type Manual
- Construction Aluminum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TUW8
- Zoro # G2027532
- UPC # 190735873663
- Country of Origin Taiwan, Province of China
- Category Hand Rivet Tools
Dimensions
For Rivet Dia. | 1/8 in, 5/32 in, 3/16 in, 1/4 in |
Fits Rivet Diameter | 5/32 in, 3/16 in, 1/4 in |
For Rivet Diameter | 1/8 in, 5/32 in, 3/16 in, 1/4 in |
Details
Rivet Tool Type | Rivet Tool |
For Rivet Type | Blind |
Type | Manual |
Construction | Aluminum, Steel |
Includes | 1/8 in Nosepiece (5PXA4); 5/32 in Nosepiece (5PXA5); 3/16 in Nosepiece (5PXA6); 1/4 in Nosepiece (5PXA7) |
Application | Works With Nosepiece Sizes of 1/8, 5/32, 3/16, 1/4" |
Item | Rivet Tool |
Grips | PVC |
Shop By | Closeouts |
Grip Material | PVC |
For Rivet Material | Aluminum |
Body Material | Aluminum, Steel |
Description
Rivet Tool, For Rivet Diameter 1/8 in, 5/32 in, 3/16 in, 1/4 in, For Rivet Material Aluminum, For Rivet Type Blind, Rivet Tool Type Rivet Tool, Body Material Aluminum, Steel, Grip Material PVC, Includes 1/8 in Nosepiece (5PXA4); 5/32 in Nosepiece (5PXA5); 3/16 in Nosepiece (5PXA6); 1/4 in Nosepiece (5PXA7)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8"-16 Carbon Steel Hex Die (DWTSH1-3/8-16)
- WIHA Insulated Tool Set, 22 Pieces, 1000VAC Max (32973)
- KLEIN TOOLS 3/8-Inch Magnetic Hex Drivers, 3-Pack (86602)
- J.W. WINCO GN6335.5-ST-50-M10-55 Star Knob-Plastic (10N55SA2/ST)
- ZORO SELECT Riveting Clamp, 3/32 Dia, 0-1/4 Grip (HC34)
- ZORO SELECT Rivet Clincher, 1/8 In (HT-174)
- ZORO SELECT Rivet Nut Tool, Thd 1/2-13, 1/2-20, M12 (SSG 808)
- ZORO SELECT Riveting Clamp, 1/16 Dia, 0-1/4 Grip (HC24)
- ZORO SELECT Rivet Clincher, 9/64 In (HT-175)
- ZORO SELECT Riveting Clamp, 3/16 Dia, 1/2-3/4 Grip (HC612)
- URREA Heavy duty hand riveter 10" (UPS15)
- Zoro Select Rivet Tools & Accessories