Shop All Bathroom Sinks
This Product is Discontinued
Zoro Select
Lavatory Sink, Vitreous China, Round (Discontinued)
Mfr # 34007
Zoro # G4866150
This Product is Discontinued
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Drop-In
- Color White
- Overall Length 19 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34007
- Zoro # G4866150
- UPC # 091712340072
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 19 1/4 in |
Overall Width | 19 1/4 in |
Overall Height | 8 1/4 in |
Bowl Size | 19 in x 19 in |
Bowl Depth | 8 in |
Faucet Hole Dia. | 1 3/8 in |
Manufacturers Warranty Length | 1 yr |
Bowl Width | 19 in |
Bowl Length | 19 in |
Description
Lavatory Sink, Bowl Depth 8 in, Circular, Bowl Size 19 in x 19 in, White, Drop-In, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 3/8 in, Centerset, Faucet Mounting Centers 4 in, Enamel, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 8 1/4 in, Overall Length 19 1/4 in, Overall Width 19 1/4 in, Ez-Flo, Vitreous China, Sink Type Bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.