Shop All Bathroom Sinks
This Product is Discontinued
Zoro Select
Lavatory Sink, Vitreous China, Oval (Discontinued)
Mfr # 34008
Zoro # G4789263
This Product is Discontinued
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Undermount
- Color White
- Overall Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 34008
- Zoro # G4789263
- UPC # 091712340089
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 17 in |
Overall Width | 14 in |
Overall Height | 16 in |
Bowl Size | 17 in x 14 in |
Bowl Depth | 6 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 3/8 in |
Bowl Width | 14 in |
Bowl Length | 17 in |
Description
Lavatory Sink, Bowl Depth 6 in, Oval, Bowl Size 17 in x 14 in, White, Undermount, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 3/8 in, Enamel, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 16 in, Overall Length 17 in, Overall Width 14 in, Ez-Flo, Vitreous China, Sink Type Bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.