Shop All PVC Tubing
Zoro Select
Latex Tubing, 5/16" dia. Inside
Mfr # ZUSA-HT-3292
Zoro # G8347508
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Length 5 ft
- Inside Dia. 5/16 in
- Outside Dia. 9/16 in
- Wall Thickness 0.13 in
- Tube Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3292
- Zoro # G8347508
- UPC # 193005972202
- Country of Origin China
- Category PVC Tubing
Dimensions
Tube Length | 5 ft |
Inside Dia. | 5/16 in |
Outside Dia. | 9/16 in |
Tube Bend Radius | 2-1/2" |
Bend Radius | 2 1/2 in |
Inside Diameter | 5/16 in |
Overall Length | 5 ft |
Outside Diameter | 9/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Amber, Hardness Shore A 40, Inside Diameter 5/16 in, Material Latex, Maximum Operating Pressure 40 psi @ 70 Degrees F, Maximum Operating Temperature 120 Degrees F, Outside Diameter 9/16 in, Overall Length 5 ft, PEX Type Not Applicable, Reinforcement Not Reinforced, Wall Thickness 0.13 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRC8S)
- UNITHERM Valve Insulation, 18 in. L, 24 in. W (IV1824)
- ZORO SELECT 3" Bevel Seat T304 SS Hex Nut (13H3.0)
- TYGON Tubing, Tygothane(R), 7/16 In OD, 100 Ft (AEM02018)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 7/16" O.D. (ZUSA-HT-3173)
- ZORO SELECT Latex Tubing, 3/8" dia. Inside (ZUSA-HT-249)
- ZORO SELECT Latex Tubing, 3/16" dia. Inside (ZUSA-HT-1365)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3088)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-128)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear, Inside Dia.: 1/4 in (1530-250500)
- PROFESSIONAL PLASTICS Clear High Pressure Nylobrade Vinyl Tubing, 0.750 ID X 1.125 OD X 100 (TNYLOBRADE.750X1.125X100FTHP)
- Zoro Select PVC Tubing