Shop All PVC Tubing
Zoro Select
Latex Tubing, 1/8" dia. Inside
Mfr # ZUSA-HT-1364
Zoro # G1938510
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Length 5 ft
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.06 in
- Tube Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1364
- Zoro # G1938510
- UPC # 193005142759
- Country of Origin China
- Category PVC Tubing
Dimensions
Tube Length | 5 ft |
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Bend Radius | 1" |
Bend Radius | 1 in |
Overall Length | 5 ft |
Outside Diameter | 1/4 in |
Inside Diameter | 1/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Amber, Hardness Shore A 40, Inside Diameter 1/8 in, Material Latex, Maximum Operating Pressure 40 psi @ 70 Degrees F, Maximum Operating Temperature 120 Degrees F, Outside Diameter 1/4 in, Overall Length 5 ft, PEX Type Not Applicable, Reinforcement Not Reinforced, Wall Thickness 0.06 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Legris by Push-In Elbow, 1/4 x 3/8 in Nominal, FNPT x Tube, 290 psi Pressure, Brass/Nylon, Domestic (30096014)
- EVERPURE Filter Head Assembly, Quad, 3/4 In (EV933611-75)
- JOMAR VALVE 3" PVC Sched 80 Solvent Ball Valve (S-701)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3/4 in Pipe Size (817-007)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-58)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-54)
- ZORO SELECT Tubing, PVC, 3" I.D., 3-1/2" O.D. (ZUSA-HT-3187)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2183)
- ZORO SELECT Tubing, 3/8 In OD, 150 PSI, 100 Ft, Yellow (806FJ2)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-625100)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAA00055)
- Zoro Select Tubing