Shop All PVC Tubing
Zoro Select
Latex Tubing, 1/8" dia. Inside
Mfr # ZUSA-HT-1363
Zoro # G1938495
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Length 5 ft
- Inside Dia. 1/8 in
- Outside Dia. 3/16 in
- Wall Thickness 0.03 in
- Tube Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1363
- Zoro # G1938495
- UPC # 193005142742
- Country of Origin China
- Category PVC Tubing
Dimensions
Tube Length | 5 ft |
Inside Dia. | 1/8 in |
Outside Dia. | 3/16 in |
Tube Bend Radius | 2" |
Bend Radius | 2 in |
Outside Diameter | 3/16 in |
Overall Length | 5 ft |
Inside Diameter | 1/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Amber, Hardness Shore A 40, Inside Diameter 1/8 in, Material Latex, Maximum Operating Pressure 40 psi @ 70 Degrees F, Maximum Operating Temperature 120 Degrees F, Outside Diameter 3/16 in, Overall Length 5 ft, PEX Type Not Applicable, Reinforcement Not Reinforced, Wall Thickness 0.03 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 2x6 SCH 80 Nipple (408-060)
- LEGEND VALVE 2" 45 BRONZE ST ELBOW NO LEAD (310-068NL)
- DIXON WSeries Wingstyle Dust Cap, 1-1/4" (W10DC)
- VALTERRA BATHROOM FAUCET, 4IN, TALL, SINGLE LEVER, CERAMIC DISC, BRUSHED NICKEL (PF232421)
- ZORO SELECT Clear PVC Tubing -1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-106)
- ZORO SELECT Braided Tubing, 1 1/4 IDx1 5/8"OD, 100ft (809HY9)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-1176)
- ZORO SELECT Super SoFt Latex Tubing for Air, 3/8" ID x 17/32" OD x 25 Ft. L (ZUSA-HT-232)
- ZORO SELECT Tubing, 5/16 I.D., 100 ft., Clear, Flexible (1PBK3)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2149)
- ZORO SELECT Clear PVC Tubing -1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-67)
- Zoro Select PVC Tubing