Shop All Carbon Steel Pipe Fittings
Zoro Select
Lateral, 45 deg., 1/2 in., NPT
Mfr # 1000300601
Zoro # G4465925
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 45 Degree Lateral
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Lateral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1000300601
- Zoro # G4465925
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Overall Length | 2 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 3/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 1 3/16 in |
Description
45 Degrees Lateral Wye, Carbon Steel, Phosphate, A105, Class Class 3000, 1/2 in, Female, NPT, 1 3/16 in, 14, 1/2 in, Female, NPT, 1 3/16 in, 14, 1/2 in, Female, NPT, 14, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 22" L, Wall Mount, Stainless Steel, Safety Rail/Bar, 22" Length, Smooth (4WMJ2)
- ZORO SELECT Pipe Strap, Copper, 1/2" Pipe Size (CC-50PS)
- NIBCO 3/4" x 5/8" x 5/8" NOM C Copper Reducing Tee (611RR 3/4X5/8X5/8)
- PHILADELPHIA SCIENTIFIC Water Deionizer System Cartridge Filter (PS-600)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2751 psi (011-040-000)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 740 psi (360-040-000)
- ZORO SELECT Reducing Tee, Carbon Steel, 3178 psi (053-030-012)
- ZORO SELECT Union, 2 in., Socket Weld, Class 3000 (4001301771)
- ZORO SELECT Steel Bushing 1/4X1/8 In, 150, PK10 (5RLD0)
- ZORO SELECT Coupling, 3/4 in., FNPT x FSW (1503006001)
- SMITH-COOPER Thrd 90 Elbow, Forged, 2000, 1" (4308000310)
- Zoro Select Fittings