Shop All Carbon Steel Pipe Fittings
Zoro Select
Lateral, 45 deg., 1 in., NPT
Mfr # 2000300601
Zoro # G4465907
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 45 Degree Lateral
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2000300601
- Zoro # G4465907
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 3/4 in |
Overall Length | 3 1/2 in |
Fitting Pipe Size | 1 in x 1 in x 1 in |
Fitting Side B Outside Diameter | 1 3/4 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
45 Degrees Lateral Wye, Carbon Steel, Phosphate, A105, Class Class 3000, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 1 in, Female, NPT, 11 1/2, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 4" Stainless Steel Wafer Check Valve (DD2R-36-364IX-400)
- THRIFCO PLUMBING 1/2 45 Elbow Stainless Steel, Packaged (9017032)
- JONES STEPHENS Brass Gas Ball Valve, 3/4" FIP x 3/4" FIP (B67101)
- HYDRA-ZORB Strut Mount Cushion Clamp, 34mm, Electro Galvanized Gold (34MMHZ)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 3124 psi (010-011-000)
- ZORO SELECT Hex Nipple 1", PK5 (5RLA9)
- ZORO SELECT Lateral, 45 deg., 2 in., Socket Weld (4001300601)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2240 psi (090-030-020)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-010-000)
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, 150, MNPT (5RLH3)
- ZORO SELECT Coupling, 1/2 in., FNPT x FSW (1003006001)
- Zoro Select Carbon Steel Pipe Fittings