Shop All Carbon Steel Pipe Fittings
Zoro Select
Lateral, 45 deg., 1-1/2 in., Socket Weld
Mfr # 3001300601
Zoro # G4465846
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 45 Degree Lateral
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3001300601
- Zoro # G4465846
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 15/16 in |
Overall Length | 4 7/16 in |
Fitting Side B Outside Diameter | 2 15/16 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Description
45 Degrees Lateral Wye, Carbon Steel, Phosphate, A105, Class Class 3000, 1 1/2 in, Female, Socket, 2 15/16 in, 1 1/2 in, Female, Socket, 2 15/16 in, 1 1/2 in, Female, Socket, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES 1-1/2" Socket Carbon Steel Ball Valve Inline (4351002080)
- DIXON Cam and Groove Adapter, 4 in, Adapter x Class 150 Flange, 316 SS, Domestic (400-AL-SS)
- LEGEND VALVE 1-1/4" X 1"NO LEAD HEX BUSHING (310-487NL)
- FLEXTRON Gas Line Hose 1'' O.D.x36'' Len 3/4" FIPx3/4" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC34-36P)
- ZORO SELECT Steel Bushing 1X1/2 In, 150, PK5 (5RLE0)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 740 psi (360-022-000)
- ZORO SELECT Steel Bushing 1-1/4X3/4 In, 150 (5RLE2)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-060-000)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-040-000)
- ZORO SELECT Hex Nipple 3/4", PK5 (5RLA8)
- SMITH-COOPER SW Reducing Coupling, Forged, 3000, 2X3/4" (4308003642)
- Zoro Select Fittings