Shop All Hasps
Zoro Select
Latching Safety Hasp, Steel, 3-1/4 In. L
Mfr # 1RBF8
Zoro # G3216211
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Rotating
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Brass
- Hasp Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RBF8
- Zoro # G3216211
- UPC # 190735030899
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 3 1/4 in |
Hasp Width | 1 1/2 in |
Hasp Height | 3 9/32 in |
Max. Shackle Dia. | 7/16 in |
Overall Width | 1 1/2 in |
Overall Length | 3 1/4 in |
Shackle Diameter - Maximum | 7/16 in |
Overall Height | 3 5/16 in |
Details
Item | Hasp |
Hasp Staple Type | Rotating |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Brass |
Includes | Mounting Hardware |
Material | Steel |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Bright Brass-Plated, Clear Coated |
Description
Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Brass, Hasp Length 3 1/4 in, Hasp Width 1 1/2 in, Hasp Height 3 9/32 in, Max. Shackle Dia. 7/16 in, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK PORTABLE LOCK BOX 2.75""W (5406D)
- YALE Deadbolt, Cylindrical, Satin Chrome Finish (D242 626)
- ACROVYN Right Handrail Return, Brushed Silver (6CCAPR410N)
- RANGER LOCK Padlock Guard, Aluminum, Blk, 3/4"L (RGDS-00)
- ZORO SELECT Latching Safety Hasp, Steel, 3-1/2 In. L (4PE44)
- ZORO SELECT Safety Hasp, Steel, 7-1/4 In. L (4PE48)
- ZORO SELECT Double Hinge Safety Hasp, Steel, 3 In. L (4PE46)
- ZORO SELECT Plate Staple, Steel, 1-5/8 In. L (1RBJ1)
- ZORO SELECT Locking Hasp, Locking, Chrome, 1-13/64inL (39DZ87)
- ZORO SELECT Hasp, Ribbed Steel, 2-1/2 In. L (4PE30)
- BRINKS Hasp, Double Hinge Steel, Zinc Finish (675-87752)
- Zoro Select Hasps