Shop All Hasps
Zoro Select
Latching Safety Hasp, Steel, 3-1/2 In. L
Mfr # 4PE44
Zoro # G2395312
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Zinc
- Hasp Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PE44
- Zoro # G2395312
- UPC # 190735045909
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 3 1/2 in |
Hasp Width | 1 1/2 in |
Hasp Height | 1 3/64 in |
Max. Shackle Dia. | 3/8 in |
Details
Item | Rotating Eye Hasp |
Hasp Staple Type | Fixed |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Zinc |
Includes | Adjustable Staple, Mounting Hardware |
Description
Rotating Eye Hasp, Hasp Staple Type Rotating, Hasp Style Latching Safety, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 3 1/2 in, Hasp Width 1 1/2 in, Hasp Height 1 3/64 in, Max. Shackle Dia. 3/8 in, Includes Adjustable Staple, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Carpet Roll - 18 in. x 18 Ft. (11349)
- TRIMLITE 36" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (3068pri8405GL)
- BLUM Onyx Black Cover Cap for 110/95/155 Degree Hinge Cup (70T3504)
- PRIME-LINE Screen Retainer Spline, 0.195 in., 25 foot, Black Single Pack (P 7525)
- ZORO SELECT Hasp, Steel, 4-1/2 In. L (4PE32)
- ZORO SELECT Latching Safety Hasp, Steel, 1-3/4 In. L (1RBF6)
- ZORO SELECT Double Hinge Safety Hasp, Steel, 3 In. L (4PE46)
- ZORO SELECT Double-Hinged Safety Hasp, 4-1/2" L (60JJ56)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1inL (39DZ88)
- ZORO SELECT Latching Hinge Hasp, Steel, 7-1/4 In. L (1RBH4)
- NU-SET Hasp 4-1/2", Single-Hinge (2704)
- Zoro Select Hasps