Shop All Hasps
This Product is Discontinued
Zoro Select
Latching Safety Hasp, Steel, 1-3/4 In. L (Discontinued)
Mfr # 1RBG1
Zoro # G1574815
This Product is Discontinued
Key Features
- Hasp Staple Type Rotating
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Zinc
- Hasp Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1RBG1
- Zoro # G1574815
- UPC # 190735030905
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 1 3/4 in |
Hasp Width | 3/4 in |
Hasp Height | 13/16 in |
Max. Shackle Dia. | 5/16 in |
Overall Width | 3/4 in |
Shackle Diameter - Maximum | 5/16 in |
Overall Height | 13/16 in |
Overall Length | 1 3/4 in |
Details
Item | Hasp |
Hasp Staple Type | Rotating |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Zinc |
Includes | Mounting Hardware |
Includes Hardware | Hardware Included |
Material | Steel |
ANSI/BHMA Finish | Zinc-Plated |
Description
Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 1 3/4 in, Hasp Width 3/4 in, Hasp Height 13/16 in, Max. Shackle Dia. 5/16 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.